- Black
- 17 1/8" Inside Length
- 14 3/4" Inside Width
- 10 1/4" Inside Height
- Dissipates Electrostatic Charges
features
- Consistent dissipative ESD protection. 10 to the 6th power to 10 to the 9th power ohms/sq
- Latest technology and best ESD protection available
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
| Outside Width | 16 1/2 in |
| Optional Divider Part No. | None |
| Inside Width | 14 3/4 in |
| Inside Length | 17 1/8 in |
| Color | Black |
| Outside Length | 18 in |
| Outside Height | 11 in |
| Inside Height | 10 1/4 in |
| Weight | 4.333 LB |
| EAN or UPC | 32903770117 |

