- 17 1/8" Inside Length
- 6 3/4" Inside Width
- 8 1/4" Inside Height
features
- Controls inventories, shortens assembly times and minimizes parts handling
- Heavy-duty bins securely stack atop each other, sit on shelving, and hang from Akro-Mils racks, panels, rails and carts
- Molded out of high density polypropylene, AkroBins® are unaffected by weak acids and alkalis
- Sturdy, one-piece construction is water, rust and corrosion-proof
- Guaranteed not to crack or break under normal load conditions as stated in the one-year limited warranty
- Autoclave up to 250 °F
- Full width hanger lip supports heavy loads when suspended from hanging rails or louvered panels
- Reinforced side rib design adds strength and prevents spreading when stacked or loaded
- Extra wide stacking ledge for secure stacking - saves space and prevents spills
- Large front label slot allows larger bar code scanning or content identification
- Curved bottom hopper makes it easy to retrieve small parts
- Antislide stop prevents stacked bins from shifting forward
- Optional dividers increase versatility
caution
- For use on compressed air lines only
| Inside Length | 17 1/8 in |
| Inside Height | 8 1/4 in |
| Optional Divider Part No. | 40265 |
| Outside Length | 18 in |
| Color | Stone |
| Inside Width | 6 3/4 in |
| Outside Width | 8 1/4 in |
| Outside Height | 9 in |
| Weight | 17.0 LB |
| EAN or UPC | 32903585384 |
-
Pre-Packed Quantities


