- 7 in Outside Height
- 14-3/4 in Outside Length
- 8-1/4 in Outside Width
- 6-9/16 in Inside Width
features
- Fits on Shelving
- Hanging
- Hopper Front
- Stacking
| Available Accessories | Length Divider |
| Dividers Available | Length Divider |
| Outside Length | 14 3/4 in |
| Has Hopper Front | Hopper Front |
| Inside Height | 6-3/4 in |
| Inside Length | 14 in |
| Width | 8 in to <10 in |
| Bottom Inside Length | 12 in |
| Feature - Hang | Hanging |
| Height | 6 in to <8 in |
| Outside Height | 7 in |
| Inside Width | 6 9/16 in |
| Length | 14 in to <16 in |
| Feature - Stack | Stacking |
| Outside Width | 8 1/4 in |
| Color | Black |
| Fits on Shelving | Shelving |
| Weight | 25.99 LB |
| EAN or UPC | 32903239065 |

