- 5 in Outside Height
- 9-1/4 in Outside Length
- 6 in Outside Width
- 4-7/8 in Inside Width
features
- Fits on Shelving
- Hanging
- Hopper Front
- Stacking
| Height | 5 in to <6 in |
| Length | 8 in to <10 in |
| Has Hopper Front | Hopper Front |
| Outside Width | 6 in |
| Bottom Inside Length | 7 1/4 in |
| Inside Height | 4-3/4 in |
| Feature - Hang | Hanging |
| Outside Length | 9 1/4 in |
| Inside Width | 4 7/8 in |
| Inside Length | 8 9/16 in |
| Feature - Stack | Stacking |
| Fits on Shelving | Shelving |
| Width | 6 in to <8 in |
| Color | Blue |
| Outside Height | 5 in |
| Weight | 0.0 LB |

