- 5 in Outside Height
- 14-3/4 in Outside Length
- 5-1/2 in Outside Width
- 4-3/8 in Inside Width
features
- Fits on Shelving
- Hanging
- Hopper Front
- Stacking
| Length | 14 in to <16 in |
| Color | Yellow |
| Width | 5 in to <6 in |
| Feature - Stack | Stacking |
| Inside Height | 4-3/4 in |
| Inside Width | 4 3/8 in |
| Height | 5 in to <6 in |
| Bottom Inside Length | 12 13/16 in |
| Outside Length | 14 3/4 in |
| Outside Width | 5 1/2 in |
| Outside Height | 5 in |
| Has Hopper Front | Hopper Front |
| Fits on Shelving | Shelving |
| Feature - Hang | Hanging |
| Available Accessories | Length Divider |
| Dividers Available | Length Divider |
| Inside Length | 14 1/16 in |
| Weight | 0.0 LB |

