- Black
- 6 3/4" Inside Length
- 3 7/16" Inside Width
- 2 13/16" Inside Height
- Dissipates Electrostatic Charges
features
- Consistent dissipative ESD protection. 10 to the 6th power to 10 to the 9th power ohms/sq
- Latest technology and best ESD protection available
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
| Inside Length | 6 3/4 in |
| Outside Height | 3 in |
| Outside Length | 7 3/8 in |
| Color | Black |
| Inside Height | 2 13/16 in |
| Inside Width | 3 7/16 in |
| Optional Divider Part No. | 40220 ESD |
| Outside Width | 4 1/8 in |
| Weight | 8.0 LB |
| EAN or UPC | 32903752137 |

