- 22 1/8" Inside Length
- 5 1/2" Inside Width
- 4" Inside Height
- Black
features
- Latest technology and best ESD protection available
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
- Consistent dissipative ESD protection. 10 to the 6th power to 10 to the 9th power ohms/sq
| Outside Length | 23 5/8 in |
| Inside Height | 4 in |
| Small Cups per Bin | 21 |
| Large Cups per Bin | 8 |
| Optional Divider Part No. | 40130ESD |
| Inside Length | 22 1/8 in |
| Outside Width | 6 5/8 in |
| Outside Height | 4 in |
| Inside Width | 5 1/2 in |
| Color | Black |
| Weight | 1.333 LB |
| EAN or UPC | 32903737509 |

