- Shelf Bin
- Terra Cotta
- 16 1/2" L x 5 1/2" W x 4" H Inside Dimention
- 17 7/8" L x 6 5/8" W x 4" H Outside Dimention
features
- Eco-conscious storage and organization to boost productivity, reduce waste
- Made from 100% recycled material
- The same great Akro-Mils products — now made from 100% recycled material
- Three color options — Hunter Green, Sandstone and Terra Cotta
- Optional dividers and bin cups keep items neatly separated
- Make a positive impact on the environment
| Inside Width | 5 1/2 in |
| Inside Length | 16 1/2 in |
| Outside Height | 4 in |
| Small Cups per Bin | 15 |
| Outside Length | 17 7/8 in |
| Optional Divider Part No. | 40130 |
| Large Cups per Bin | 6 |
| Outside Width | 6 5/8 in |
| Inside Height | 4 in |
| Color | Terra Cotta |
| Weight | 8.12 LB |
| EAN or UPC | 32903004588 |

