Skip to content Skip to navigation menu
Shelf Bin

30128YELLOW

Shelf Bin
Item #101655430
  • Shelf Bin
  • Yellow
  • 16 1/2" L x 3" W x 4" H Inside Dimention
  • 17 7/8" L x 4 1/8" W x 4" H Outside Dimention
Shelf Bin
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Drop Ship OnlyDrop Ship Only
  • Shelf Bin
  • Yellow
  • 16 1/2" L x 3" W x 4" H Inside Dimention
  • 17 7/8" L x 4 1/8" W x 4" H Outside Dimention

features

  • Outlasts corrugated bins
  • Superior construction
  • Durable polypropylene bins
  • Waterproof and unaffected by grease or oil
  • Wide hopper front allows easy access
  • Built-in rear hanglock allows bin to tilt out for complete access
  • Molded-in label holder
  • Optional dividers
  • Works with 12", 18" and 24" deep shelving and vertical storage and retrieval units
Large Cups per Bin 3
Outside Height 4 in
Inside Length 16 1/2 in
Outside Length 17 7/8 in
Outside Width 4 1/8 in
Inside Width 3 in
Color Yellow
Small Cups per Bin 8
Inside Height 4 in
Optional Divider Part No. 40120
Package Size 12
Weight 6.86 LB
EAN or UPC 32903012835
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison