- Shelf Bin
- Clear
- 10 1/4" L x 3" W x 4" H Inside Dimention
- 11 5/8" L x 4 1/8" W x 4" H Outside Dimention
applications
- Works with 12", 18" and 24" deep shelving and vertical storage and retrieval units
- Vertical storage and retrieval units
features
- Waterproof and unaffected by grease or oil
- Wide hopper front allows easy access
- Built-in rear hanglock allows bin to tilt out for complete access
- Molded-in label holder
- Optional dividers
- Durable polypropylene bins
- Outlasts corrugated bins
- Superior construction
| Color | Clear |
| Optional Divider Part No. | 40120 |
| Outside Width | 4 1/8 in |
| Inside Length | 10 1/4 in |
| Outside Height | 4 in |
| Small Cups per Bin | 5 |
| Inside Height | 4 in |
| Outside Length | 11 5/8 in |
| Inside Width | 3 in |
| Large Cups per Bin | 2 |
| Weight | 8.95 LB |
| EAN or UPC | 32903084733 |
-
Pre-Packed Quantities


