- 10 1/4" Inside Length
- 1 5/8" Inside Width
- 4" Inside Height
- Black
features
- Consistent dissipative ESD protection. 10 to the 6th power to 10 to the 9th power ohms/sq
- Latest technology and best ESD protection available
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
| Small Cups per Bin | 3 |
| Optional Divider Part No. | None |
| Color | Black |
| Outside Length | 11 5/8 in |
| Inside Length | 10 1/4 in |
| Outside Height | 4 in |
| Inside Width | 1 5/8 in |
| Large Cups per Bin | None |
| Inside Height | 4 in |
| Outside Width | 2 3/4 in |
| Weight | 0.208 LB |
| EAN or UPC | 32903724998 |

