Skip to content Skip to navigation menu
Small Bin Cup

30102

Small Bin Cup
Item #101735363
  • 5" Length
  • 2 3/4" Width
  • 3" Height
Small Bin Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5" Length
  • 2 3/4" Width
  • 3" Height

features

  • Bin Cups lift out easily for parts retrieval and fit all shelf bins (refer to shelf bin chart for number of cups per bin)
Length 5 in
Height 3 in
Weight 5.0 LB
EAN or UPC 32903301021
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison