- Storage Bins
- White
- 9 3/4" L x 6 5/8" W x 5 15/16" H Inside Dimention
- 11 5/8" L x 8 3/8" W x 6" H Outside Dimention
- Optional Divider Part Number 40040
features
- Industry leading, heavy-duty ShelfMax® bins offer the best value in 6" high plastic storage bins
- Available in seven sizes and six colors, the 6" bins feature greater storage options for end users – including up to 85% more holding capacity than traditional 4" shelf bins
- Superior construction compared to corrugated bins
- Rolled ridge provides added strength and durability when filled to maximum capacity
- Front opening is 3/4" higher than comparable 6" high products
- Large label area aids in part identification and bar code scanning
- Works with Akro-Mils steel shelving, wire shelving, pick racks and bench racks to make organization easy and more efficient
| Inside Height | 5 15/16 in |
| Inside Width | 6 5/8 in |
| Color | White |
| Outside Length | 11 5/8 in |
| Outside Height | 6 in |
| Optional Divider Part No. | 40040 |
| Capacity | 35 lb |
| Outside Width | 8 3/8 in |
| Inside Length | 9 3/4 in |
| Weight | 7.09 LB |
| EAN or UPC | 32903009248 |

