- Card Stock Holder
- 13/16" H x 3" W
- Used With All 4" Shelf Bins
features
- Designed for use with Akro-Mils’ industry-leading bins, totes and containers in any setting
- Ideal for 5S Lean and other productivity initiatives
- Clear plastic card holders that fit in bins’ existing card holder slot, and Adhesive Backed Card Holders that work with bins that do not have card holder slots, such as super size AkroBins® and Stak-N-Store bins
| Used With | All 4" Shelf Bins |
| Height | 13/16 in |
| Width | 3 in |
| Weight | 0.2 LB |
| EAN or UPC | 32903010435 |

