- Bin Windows
- Clear
- Polymer
- 16 1/8" L x 1/4" W x 5 3/4" H
- Used With 4MXK6, 4MXK7, 4MXK8
| Color | Clear |
| Used With | 4MXK6, 4MXK7, 4MXK8 |
| Height | 5 3/4 in |
| Length | 16 1/8 in |
| Material | Polymer |
| Weight | 0.46 LB |
| EAN or UPC | 32903004878 |
| Color | Clear |
| Used With | 4MXK6, 4MXK7, 4MXK8 |
| Height | 5 3/4 in |
| Length | 16 1/8 in |
| Material | Polymer |
| Weight | 0.46 LB |
| EAN or UPC | 32903004878 |