- Bin Windows
- Clear
- Crystal Styrene
- 14 1/2" L x 1 1/8" W x 4 3/4" H
- Used With FWA1, 3FWA2, 3FWA3, 3FWA7, 3FWA8, 3FWA9
| Height | 4 3/4 in |
| Color | Clear |
| Material | Crystal Styrene |
| Used With | FWA1, 3FWA2, 3FWA3, 3FWA7, 3FWA8, 3FWA9 |
| Length | 14 1/2 in |
| Weight | 0.34 LB |
| EAN or UPC | 32903005998 |

