- Bin Windows
- Clear
- Plastic
- 10" L x 1/2" W x 5 1/2" H
- Used With 30282
| Height | 5 1/2 in |
| Material | Plastic |
| Used With | 30282 |
| Color | Clear |
| Length | 10 in |
| Weight | 0.55 LB |
| EAN or UPC | 32903009057 |
| Height | 5 1/2 in |
| Material | Plastic |
| Used With | 30282 |
| Color | Clear |
| Length | 10 in |
| Weight | 0.55 LB |
| EAN or UPC | 32903009057 |