- Bin Windows
- Clear
- Plastic
- 10" L x 1/2" W x 3 1/2" H
- Used With 30281
| Material | Plastic |
| Height | 3 1/2 in |
| Length | 10 in |
| Used With | 30281 |
| Color | Clear |
| Weight | 0.6 LB |
| EAN or UPC | 32903009156 |
| Material | Plastic |
| Height | 3 1/2 in |
| Length | 10 in |
| Used With | 30281 |
| Color | Clear |
| Weight | 0.6 LB |
| EAN or UPC | 32903009156 |