Skip to content Skip to navigation menu
Akro-Mils08166

08166

Medium Tilt & Lock
Item #101815106
  • 19 5/8" Length
  • 3 3/4" Width
  • 6 7/8" Height
Akro-Mils08166
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19 5/8" Length
  • 3 3/4" Width
  • 6 7/8" Height

features

  • Locking bins prevent spills
  • Bins tilt out completely and when removed stand alone for easy access
  • Removable dividers for custom compartments
  • Keyhole slots for wall mounting
  • A tap drill chart and inch and centimeter ruler is molded into the frame for fast reference
Length 19 5/8 in
Height 6 7/8 in
No. of Compartments N/A
Weight 2.0 LB
EAN or UPC 32903081664
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison