- Tip-Out Bin
- Clear
- Used With 06709
features
- Offer users a space saving system that will improve organization and efficiency in a variety of settings, including healthcare
- TiltView bins tilt out smoothly, and can be removed for cleaning
- Cabinets made of high impact polystyrene
- bins made of clear polystyrene
- Can be used on a desktop, attached to steel rails, frames or louvered panels and are wall mountable
- Optional locking rod (sold separately) keeps bins closed and contents securely in place
- Optional dividers for the three-bin and four-bin systems (sold separately) expand sorting options and efficiencies
- Bins stay closed for dust free storage
- Neutral stone color is ideal for healthcare settings
- May be used individually, or configured into systems using any of the three optional powder-coated hanging accessories
| Type | Tip-Out Bin |
| Used With | 06709 |
| Color | Clear |
| Weight | 0.09 LB |

