- Storage Bins
- 4 Bins
- 6 3/4" L x 23 5/8" W x 8 3/16" H
features
- Can be used on a desktop, attached to steel rails, frames or louvered panels and are wall mountable
- Cabinets made of high impact polystyrene
- bins made of clear polystyrene
- Offer users a space saving system that will improve organization and efficiency in a variety of settings, including healthcare
- TiltView bins tilt out smoothly, and can be removed for cleaning
- Optional locking rod (sold separately) keeps bins closed and contents securely in place
- Optional dividers for the three-bin and four-bin systems (sold separately) expand sorting options and efficiencies
- Bins stay closed for dust free storage
- Neutral stone color is ideal for healthcare settings
- All six sizes may be used individually or configured into systems using any of the three optional powder-coated hanging accessories
| Outside Length | 6 3/4 in |
| Large Cups per Bin | 4 |
| No. of Compartments | 4 |
| Outside Width | 23 5/8 in |
| Outside Height | 8 3/16 in |
| Manufacturer Name | AKRO MILS |
| Weight | 7.0 LB |
| EAN or UPC | 32903017168 |

