- 15" Length
- 11 5/16" Width
- 3 1/4" Height
features
- Adjustable and removable dividers provide flexibility
- Snap locks compartments securely
- Carrying handle for easy portability
- See-through case allows you to locate items fast
| Length | 15 in |
| Height | 3 1/4 in |
| No. of Compartments | 11 to 46 |
| Weight | 3.0 LB |
| EAN or UPC | 32903061154 |

