- 3 in Port Size
- SAE Port Type
- 3 in Outlet Port
- SAE Outlet Port Type
- 175 hp Horsepower Heat Removed
includes
- Mounting Feet
| Mounting Bracket Material | Steel |
| Oil Cooler Finish | Powder Coated |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Fits Motor Frame Size | 254/6T |
| Fan Motor Horsepower | 10 hp |
| Operating Pressure [Max] | 250 psi |
| Motor Type | AC Motor |
| Voltage Rating | 230/460 |
| Fan Shroud Finish | Powder Coated |
| Mount Type | 4 Bolt Flange |
| Flow Range [Max] | 350.00 gal/min |
| Operating Temperature [Max] | 250 °F |
| Depth | 58.43 in |
| Port Type | SAE |
| Fan Shroud Material | Steel |
| Flow Range [Min] | 50.00 gal/min |
| Outlet Port | 3 in |
| Outlet Port Type | SAE |
| Port Size | 3 in |
| Phase | Three Phase |
| Fan Guard Material | Steel |
| Oil Cooler Material | Aluminum |
| Horsepower Heat Removed | 175 hp |
| Full Load Amps | 26.6/13.3 |
| Weight | 0.0 LB |

