- 2 in Port Size
- SAE Port Type
- 2 in Outlet Port
- SAE Outlet Port Type
- 115 hp Horsepower Heat Removed
includes
- Mounting Feet
| Port Type | SAE |
| Outlet Port Type | SAE |
| Oil Cooler Finish | Powder Coated |
| Full Load Amps | 13.7/6.9 |
| Motor Type | AC Motor |
| Fan Shroud Material | Steel |
| Oil Cooler Material | Aluminum |
| Port Size | 2 in |
| Fan Shroud Finish | Powder Coated |
| Fan Guard Material | Steel |
| Voltage Rating | 230/460 |
| Fan Motor Horsepower | 5 hp |
| Operating Temperature [Max] | 250 °F |
| Mount Type | 4 Bolt Flange |
| Outlet Port | 2 in |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Operating Pressure [Max] | 250 psi |
| Fits Motor Frame Size | 213/5T |
| Flow Range [Max] | 200.00 gal/min |
| Flow Range [Min] | 25.00 gal/min |
| Phase | Three Phase |
| Depth | 34.13 in |
| Horsepower Heat Removed | 115 hp |
| Mounting Bracket Material | Steel |
| Weight | 0.0 LB |

