- 4 in Port Size
- NPT Port Type
- 4 in Outlet Port
- NPT Outlet Port Type
includes
- Mounting Feet
| Port Type | NPT |
| Outlet Port Type | NPT |
| Full Load Amps | 19.6/9.8 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Fits Motor Frame Size | 213TC |
| Oil Cooler Finish | Powder Coated |
| Fan Motor Horsepower | 7 1/2 hp |
| Depth | 29.8 in |
| Motor Type | AC Motor |
| Mounting Bracket Material | Steel |
| Outlet Port | 4 in |
| Port Size | 4 in |
| Oil Cooler Material | Aluminum |
| Operating Temperature [Max] | 250 °F |
| Phase | Three Phase |
| Operating Pressure [Max] | 250 psi |
| Fan Shroud Material | Steel |
| Fan Shroud Finish | Powder Coated |
| Flow Range [Min] | 13,465.00 gal/min |
| Voltage Rating | 230/460 |
| Fan Guard Material | Steel |
| Flow Range [Max] | 16,457.00 gal/min |
| Weight | 0.0 LB |

