- 3 in Port Size
- NPT Port Type
- 3 in Outlet Port
- NPT Outlet Port Type
includes
- Mounting Feet
| Fan Guard Material | Steel |
| Port Type | NPT |
| Outlet Port | 3 in |
| Operating Pressure [Max] | 250 psi |
| Port Size | 3 in |
| Mounting Bracket Material | Steel |
| Flow Range [Max] | 13,465.00 gal/min |
| Depth | 24.8 in |
| Fits Motor Frame Size | 145TC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Outlet Port Type | NPT |
| Motor Type | Air Motor |
| Oil Cooler Finish | Powder Coated |
| Operating Temperature [Max] | 250 °F |
| Fan Shroud Material | Steel |
| Oil Cooler Material | Aluminum |
| Fan Shroud Finish | Powder Coated |
| Flow Range [Min] | 10,473.00 gal/min |
| Weight | 0.0 LB |

