- Friction Disc
- 36 Size Code
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 36 |
| Accessory Type | Friction Disc |
| Clutch-Brake Type | WCSB |
| Material | ABS |
| Series | 36WCSB |
| Weight | 0.0 LB |
| Size Code | 36 |
| Accessory Type | Friction Disc |
| Clutch-Brake Type | WCSB |
| Material | ABS |
| Series | 36WCSB |
| Weight | 0.0 LB |