- 1800 Maximim RPM
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 18CB500 |
| Clutch-Brake Type | CB |
| Material | Carbon Steel |
| Size Code | 18 |
| Accessory Type | Spider |
| Inertia | 176 lb-ft sq |
| RPM [Max] | 1800 rpm |
| Weight | 0.0 LB |

