- Tube
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 76 |
| Material | Neoprene |
| Accessory Type | Tube |
| Clutch-Brake Type | VC |
| Series | 76VC1600 |
| Weight | 197.0 LB |
| Size Code | 76 |
| Material | Neoprene |
| Accessory Type | Tube |
| Clutch-Brake Type | VC |
| Series | 76VC1600 |
| Weight | 197.0 LB |