- 650 Maximim RPM
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 21DCB |
| Size Code | 21 |
| RPM [Max] | 650 rpm |
| Clutch-Brake Type | DCB |
| Accessory Type | Flywheel |
| Material | Gray Cast Iron |
| Inertia | 1662 lb-ft sq |
| Weight | 0.0 LB |

