- Cylinder
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | WCBD |
| Size Code | 24 |
| Material | Iron |
| Series | 24WCBD |
| Accessory Type | Cylinder |
| Weight | 0.0 LB |
| Clutch-Brake Type | WCBD |
| Size Code | 24 |
| Material | Iron |
| Series | 24WCBD |
| Accessory Type | Cylinder |
| Weight | 0.0 LB |