- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Width | 2.570 in |
| Clutch-Brake Type | WCB/WCS |
| Height | 44 1/4 in |
| Accessory Type | Mounting Flange |
| Size Code | 36 |
| Length | 44 1/4 in |
| Series | 36WCB/WCS |
| Material | Cast Iron |
| Weight | 0.0 LB |

