- Friction Disc
- 36 Size Code
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Friction Disc |
| Series | 36WCB/WCS |
| Size Code | 36 |
| Length | 0.770 in |
| Height | 10 in |
| Clutch-Brake Type | WCB/WCS |
| Width | 13.450 in |
| Weight | 0.0 LB |

