
- Tube
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Clutch-Brake Type | VC |
Size Code | 51 |
Material | Neoprene |
Accessory Type | Tube |
Series | 51VC1600 |
Weight | 0.0 LB |

Clutch-Brake Type | VC |
Size Code | 51 |
Material | Neoprene |
Accessory Type | Tube |
Series | 51VC1600 |
Weight | 0.0 LB |