- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 20DBBS |
| Clutch-Brake Type | DBBS |
| Size Code | 20 |
| Accessory Type | Disc |
| Material | Iron |
| Weight | 100.5 LB |
| Series | 20DBBS |
| Clutch-Brake Type | DBBS |
| Size Code | 20 |
| Accessory Type | Disc |
| Material | Iron |
| Weight | 100.5 LB |