- Piston
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 24/25 |
| Clutch-Brake Type | WCB/DC |
| Accessory Type | Piston |
| Series | 24WCB/25DC |
| Material | Aluminum |
| Weight | 0.0 LB |
| Size Code | 24/25 |
| Clutch-Brake Type | WCB/DC |
| Accessory Type | Piston |
| Series | 24WCB/25DC |
| Material | Aluminum |
| Weight | 0.0 LB |