- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 18WCB/WCS |
| Material | Cast Iron |
| Accessory Type | Mounting Flange |
| Width | 1.470 in |
| Height | 23.690 in |
| Size Code | 18 |
| Clutch-Brake Type | WCB/WCS |
| Length | 23.690 in |
| Weight | 0.0 LB |

