- Gear
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Cast Iron |
| Accessory Type | Ring Gear |
| Series | 38DBB/DC |
| Clutch-Brake Type | DBB/DC |
| Size Code | 38 |
| Weight | 0.0 LB |
| Material | Cast Iron |
| Accessory Type | Ring Gear |
| Series | 38DBB/DC |
| Clutch-Brake Type | DBB/DC |
| Size Code | 38 |
| Weight | 0.0 LB |