- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Cast Iron |
| Length | 44 3/4 in |
| Accessory Type | Mounting Flange |
| Series | 38DBB |
| Height | 44 3/4 in |
| Clutch-Brake Type | DBB |
| Size Code | 38 |
| Width | 2 1/2 in |
| Weight | 0.0 LB |

