- Plate
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | DBB |
| Accessory Type | Pressure Plate |
| Size Code | 38 |
| Material | Cast Iron |
| Series | 38DBB |
| Weight | 0.0 LB |
| Clutch-Brake Type | DBB |
| Accessory Type | Pressure Plate |
| Size Code | 38 |
| Material | Cast Iron |
| Series | 38DBB |
| Weight | 0.0 LB |