- Piston
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | WCB/DC |
| Series | 36WCB/DC |
| Accessory Type | Piston |
| Size Code | 36 |
| Material | Aluminum |
| Weight | 0.0 LB |
| Clutch-Brake Type | WCB/DC |
| Series | 36WCB/DC |
| Accessory Type | Piston |
| Size Code | 36 |
| Material | Aluminum |
| Weight | 0.0 LB |