- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 20 |
| Series | 20DBB/DC |
| Material | Gray Cast Iron |
| Accessory Type | Mounting Flange |
| Clutch-Brake Type | DBB/DC |
| Weight | 0.0 LB |
| Size Code | 20 |
| Series | 20DBB/DC |
| Material | Gray Cast Iron |
| Accessory Type | Mounting Flange |
| Clutch-Brake Type | DBB/DC |
| Weight | 0.0 LB |