- Cylinder
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 18WCB/WCS |
| Size Code | 18 |
| Accessory Type | Cylinder |
| Material | Cast Iron |
| Clutch-Brake Type | WCB |
| Weight | 0.0 LB |
| Series | 18WCB/WCS |
| Size Code | 18 |
| Accessory Type | Cylinder |
| Material | Cast Iron |
| Clutch-Brake Type | WCB |
| Weight | 0.0 LB |