- Reaction Pin
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Iron |
| Accessory Type | Reaction Pin Bracket |
| Clutch-Brake Type | DCB |
| Series | 21DCB |
| Size Code | 21 |
| Weight | 0.0 LB |
| Material | Iron |
| Accessory Type | Reaction Pin Bracket |
| Clutch-Brake Type | DCB |
| Series | 21DCB |
| Size Code | 21 |
| Weight | 0.0 LB |