- Shoe
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Height | 9 3/4 in |
| Accessory Type | Friction Shoe Assembly |
| Width | 3 in |
| Length | 12.940 in |
| Size Code | 42 |
| Series | 42VC1200 |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |
| Height | 9 3/4 in |
| Accessory Type | Friction Shoe Assembly |
| Width | 3 in |
| Length | 12.940 in |
| Size Code | 42 |
| Series | 42VC1200 |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |