- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 129DBA |
| Clutch-Brake Type | DBA |
| Accessory Type | Disc |
| Size Code | 129 |
| Material | Iron |
| Weight | 0.0 LB |
| Series | 129DBA |
| Clutch-Brake Type | DBA |
| Accessory Type | Disc |
| Size Code | 129 |
| Material | Iron |
| Weight | 0.0 LB |