
- 800 Maximim RPM
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
Series | 37VC650 |
Torque | 1.16e+006 in lb |
Size Code | 37 |
Material | Gray Cast Iron |
Type | Constricting |
Clutch-Brake Type | VC |
RPM [Max] | 800 rpm |
Accessory Type | Dual Spider |
Weight | 0.0 LB |
