- 1050 Maximim RPM
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | VC |
| Size Code | 32 |
| Accessory Type | Ventilated Air Manifold |
| Series | 32VC1000 |
| RPM [Max] | 1050 rpm |
| Inertia | 468 lb-ft sq |
| Weight | 0.0 LB |

