- Spider
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | CB |
| Accessory Type | Spider |
| Type | Constricting |
| Series | 10CB |
| Size Code | 10 |
| Torque | 1.16e+006 in lb |
| Weight | 45.5 LB |
| Clutch-Brake Type | CB |
| Accessory Type | Spider |
| Type | Constricting |
| Series | 10CB |
| Size Code | 10 |
| Torque | 1.16e+006 in lb |
| Weight | 45.5 LB |