- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Alloy Iron |
| Accessory Type | Friction Disc |
| Series | 30DB |
| Clutch-Brake Type | DB |
| Size Code | 30 |
| Weight | 0.0 LB |
| Material | Alloy Iron |
| Accessory Type | Friction Disc |
| Series | 30DB |
| Clutch-Brake Type | DB |
| Size Code | 30 |
| Weight | 0.0 LB |